![1" PVC 45° Elbow, Schedule 40, Gray 1" PVC 45° Elbow, Schedule 40, Gray](https://rexel-cdn.com/products/1p45.jpg?i=F06F908D-171D-4640-827B-E6F3D9725557&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch PVC 45 Degree Elbow, Schedule 40, Gray
Overview
1 Inch PVC 45 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 980060060636, 10045ELB
Specifications
Diameter: | 1 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Angle: | 45° |
Diameter: | 1 in |
Color: | Gray |
Angle: | 45° |
Type: | Schedule 40 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)