
15A TR Residential Grade Duplex Receptacle, 5-15R, Ivory
Item #: 419875
Cat #: T5320-SI
UPC: 078477429341
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle, Straight Blade, Self-Grounding, Quickwire Push-In & Side, UL/CSA, Warranty: 2 Year Limited, Ivory, 2008 NEC compliant
Overview
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle, Straight Blade, Self-Grounding, Quickwire Push-In & Side, UL/CSA, Warranty: 2 Year Limited, Ivory, 2008 NEC compliant
Also known as: 078477429341, T5320-SI
Specifications
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | Ivory |
| Material: | Nylon |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Material: | Nylon |