REXEL logo

PVC 90° Elbow, 3/4", Schedule 40

Item #: 42004
Cat #: 07590ELB
UPC: 980060060421
Sign In or Register to view pricing and more.
3/4" PVC 90° Elbow, Plain End, Schedule 40, Color: Gray.

Product Overview

3/4" PVC 90° Elbow, Plain End, Schedule 40, Color: Gray.
Also known as: 980060060421, 07590ELB, long sweep 90, 90 ELL
Frequently Bought Together (71)
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
075LB Conduit Body With Cover and Gasket, Type LB, 3/4", PVC
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
CEMENTPT PVC Cement - Clear, 1-Pint
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
05090ELB 1/2" PVC Elbow, 90°, Schedule 40
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Hubbell-Raco
5324-0 Weatherproof Box, 1-Gang, Die Cast
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Multiple
12590ELB 1-1/4" PVC Elbow, 90°, Schedule 40
Multiple
050 1/2" PVC Conduit, 10', Schedule 40
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Multiple
050CPL Coupling, Size: 1/2", Material: PVC
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
075LB Conduit Body With Cover and Gasket, Type LB, 3/4", PVC
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Appleton
L-200 Conduit Locknut, 3/4", Steel
Multiple
075CONDCLMP2HOLE 3/4" 2-Hole PVC Conduit Strap
Bizline
07545ELB 3/4" PVC Elbow, 45°, Schedule 40
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
100MA 1" PVC Male Terminal Adapter.
Bochner
GLQTS PVC Cement, Clear, Quart
Multiple
12590ELB 1-1/4" PVC Elbow, 90°, Schedule 40
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Multiple
05090ELB 1/2" PVC Elbow, 90°, Schedule 40
Multiple
07580 3/4" PVC Conduit, 10', Schedule 80
Multiple
125 1-1/4" PVC Conduit, 10', Schedule 40
Multiple
050 1/2" PVC Conduit, 10', Schedule 40
Multiple
15090ELB 1-1/2" PVC Elbow, 90°, Schedule 40
Bridgeport Fittings
102-S 3/4" UL STEEL CONDUIT LOCKNUT
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Multiple
150CPL Coupling, Size: 1-1/2", Material: PVC
Multiple
05090ELB 1/2" PVC Elbow, 90°, Schedule 40
Multiple
15090ELB 1-1/2" PVC Elbow, 90°, Schedule 40
Multiple
200 2" PVC Conduit, 10', Schedule 40
Appleton
L-200 Conduit Locknut, 3/4", Steel
Bochner
GLQTS PVC Cement, Clear, Quart
Multiple
40090ELB 4" PVC Elbow, 90°, Schedule 40
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Ideal
31-340 Powr-Fish Pull Line, 6,500 Ft.
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
050CPL Coupling, Size: 1/2", Material: PVC
Multiple
200MA 2" PVC Male Terminal Adapter.

Specifications

Diameter: 3/4 in
Type: Schedule 40, Rigid, Elbow
Color: Gray
Material: PVC
Angle: 90°, 90°
Diameter: 3/4 in
Color: Gray
Angle: 90°, 90°
Type: Schedule 40, Rigid, Elbow
Material: PVC

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)