Perforated Panel for Medium Enclosure Type 3R, fits 20x20, Gray, Steel

Item #: 420083

Cat #: A20P20PP

UPC: 783510147525

Sign In or Register to view pricing and more.
Reduce installation time mounting control components to perforated panel Type 1 and 3R enclosures. This Perforated Panel for Medium Enclosure Type 3R, A20P20PP item fits 20x20 inches with a material of Steel colored Gray.

Overview

Reduce installation time mounting control components to perforated panel Type 1 and 3R enclosures. This Perforated Panel for Medium Enclosure Type 3R, A20P20PP item fits 20x20 inches with a material of Steel colored Gray.

Perforated panel is ideal for mounting lightweight control components in Small and Medium Type 1 and 3R enclosures. It accepts self-tapping screws and eliminate the need to measure, mark and drill when mounting components to reduce assembly time.

Also known as: 783510147525, A20P20PP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: Gray
Weight: 3 lb
Finish: Powder Coated
Color: Gray
Finish: Powder Coated
Weight: 3 lb