SEMI-COND FUSE 60A 150V AC

Item #: 420088

Cat #: FWA-60A21F

UPC: 051712795296

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWA high speed fuse, 500 Vac/dc (35-800A only), 60A, 100 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end

Overview

Eaton Bussmann series FWA high speed fuse, 500 Vac/dc (35-800A only), 60A, 100 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712795296, FWA-60A21F

Specifications

Volts AC: 150
Diameter: 21 mm
Type: North American Style
Volts DC: 150
Mounting: Cartridge
Amps: 60
Length: 51 mm
Interrupt Rating DC: 100 kA
Volts AC: 150
Type: North American Style
Mounting: Cartridge
Length: 51 mm
Diameter: 21 mm
Volts DC: 150
Amps: 60
Interrupt Rating DC: 100 kA