Combination Devices, Residential Grade, Single Pole Toggles, 15A 12
Item #:
42023
Cat #:
RC101W
UPC:
883778109799
Sign In or Register to view pricing and more.
Documents & Guides
Combination Devices, Residential Grade, Single Pole Toggles, 15A 120VAC, Self Ground, Side Wired, White
Overview
Combination Devices, Residential Grade, Single Pole Toggles, 15A 120VAC, Self Ground, Side Wired, White
The Hubbell HUBRC101W toggle features a quiet snap action mechanism, standard self-grounding staple and elongated strap with continuous plaster ears.
Also known as: 883778109799, RC101W
Specifications
Type: | Toggle Switch, 2 Device, Duplex |
Volts AC: | 120, 277 |
Poles: | 1 |
Color: | Ivory |
Type: | Toggle Switch, 2 Device, Duplex |
Poles: | 1 |
Volts AC: | 120, 277 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)