This product may not be available in all locations.
2
more

Transformer, Industrial Control, 100VA, 120/240 x 24VAC, Fuse Clip
Item #: 420235
Cat #: C0100E1BFB
UPC: 786680421204
to view pricing and more.
Documents & Guides
100 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips.
Overview
100 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips.
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability
Also known as: 786680421204, C0100E1BFB
Specifications
| Phase: | 1 |
| Volt Amps: | 100 |
| Secondary Voltage: | 24 |
| Primary Voltage: | 120/240 |
| Phase: | 1 |
| Secondary Voltage: | 24 |
| Volt Amps: | 100 |
| Primary Voltage: | 120/240 |