10 AWG MTW Stranded Copper, Yellow, 2500'

Item #: 420414

Cat #: MTW10STR264YEL2500RL

UPC:

to view pricing and more.
Documents & Guides
10 AWG, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 2500' Reel.

Overview

10 AWG, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 2500' Reel.
Also known as: MTW10STR264YEL2500RL

Specifications

Gauge: 10 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Color: Yellow
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded