UL489 3 A DC

Item #: 420452

Cat #: 1489-D2C030

UPC: 612598859986

to view pricing and more.
Documents & Guides
No Documents Available
AB 1489-D2C030 UL489 3 A DC

Overview

AB 1489-D2C030 UL489 3 A DC
Also known as: 612598859986, 1489-D2C030

Specifications

Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Volts DC: 500
Amps: 3
Poles: 2
Mounting: DIN Rail
Amps: 3
Family / Style: 1489
Volts DC: 500