Copper Mechanical Lug, 2 Hole, Internal

Item #: 420536

Cat #: HL21-2-5

UPC: 074983632077

to view pricing and more.
Two-hole, copper, single barrel, straight tongue lug with internal pressure plate, 2/0 STR - 4/0 STR, 3/8 (9.5mm) stud hole.

Overview

Two-hole, copper, single barrel, straight tongue lug with internal pressure plate, 2/0 STR - 4/0 STR, 3/8 (9.5mm) stud hole.
Also known as: 074983632077, HL21-2-5

Specifications

Conductors: 2
Length: 3 ft
Material: Copper
Stud Size: 3/8 in
Conductors: 2
Material: Copper
Length: 3 ft
Stud Size: 3/8 in