Overview
SUP B1200 10AL STRUT 12GA 1-5/
Also known as: 616013104163, B1200-10AL
Specifications
Product Height: | 1 5/8 in |
Length: | 10 ft |
Product Width: | 1 5/8 in |
Material: | Aluminum |
Finish: | Plain |
Product Height: | 1 5/8 in |
Product Width: | 1 5/8 in |
Finish: | Plain |
Length: | 10 ft |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)