Wyr-Grid Pathway, 30" W x 10' L, Black P

Item #: 420591

Cat #: WG30BL10

UPC: 074983323555

to view pricing and more.
The Wyr-Grid® Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice

Overview

The Wyr-Grid® Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice
Also known as: 074983323555, WG30BL10

Specifications

Width: 30 in
Color: Black
Length: 10 ft
Width: 30 in
Length: 10 ft
Color: Black