HDSS NF 3P3W 600V 200A N4X WIN

Item #: 420605

Cat #: HNF364SW

UPC: 783643221949

to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 600VAC (200A). Special features viewing window.

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 600VAC (200A). Special features viewing window.
Also known as: 783643221949, HNF364SW

Specifications

Amps: 200
Poles: 3
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 3
Volts AC: 600