Compression Lug, 2-Hole, 750 MCM, 3/8" Stud, Long Barrel, Copper

Item #: 420703

Cat #: CLND-750-38-1

UPC: 783669649222

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, 750 MCM, 3/8 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications

Overview

Compression Lug, 2-Hole, 750 MCM, 3/8 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications

SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.

Also known as: 783669649222, CLND-750-38-1

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Color: Black
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 750
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 750