600 MCM Copper Compression Lug

Item #: 42077
Cat #: CLND-600-12-134
UPC: 783669647143
Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 600, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 600, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Maximum conductivity and excellent crimping characteristics, Long barrel length with chamfered entry Color Coded, UL 486A/B 90° C Listed and CSA Certified for 600 Volts, 500 kcmil - 8 AWG, #8 - # 2 SOL UL467 Listed for grounding and bonding applications, Meets NEBS Level 3 requirements, If proper high voltage spacing and insulation techniques are used, may be used for high voltage applications up to 35KV, Expanded Conductor Range with ILSCO dieless tools and Burndy Y644M dieless tool, For Copper Conductor only, Ilsco connectors are UL Listed and CSA Certified with ILSCO or other Manufacturers' tools, Refer to Tool and Die Charts under reference tab, UL File E6207, For Bent Tang options search CLN9 or CLN4.
Also known as: 783669647143, CLND-600-12-134

Specifications

Color: Green
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Green
Mounting: 2-Hole
Allowable Gauge Range: 600
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)