Biometric switch bistable, Harmony XB5S, plastic, 22mm, connection by 2m cable, 24V AC DC

Item #: 420773

Cat #: XB5S1B2L2

UPC: 606480061397

to view pricing and more.
Biometric switch bistable, Harmony XB5S, plastic, 22mm, connection by 2m cable, 24V AC DC

Overview

Biometric switch bistable, Harmony XB5S, plastic, 22mm, connection by 2m cable, 24V AC DC

This Harmony XB5, bistable biometric switch has a pre-wired cable connection and is supplied with 24V DC. This biometric switch allows control of authorization to access areas, machine commands and functions without the use of easy-to-lose keys. It has a high detection reliability with minimal false positive detections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It is easily installed into standard 22mm diameter cut-outs. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

Also known as: 606480061397, XB5S1B2L2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65