Base 400x600, 100mm plinth

Item #: 420866

Cat #: PPB146

UPC: 783510255893

to view pricing and more.
Documents & Guides
HOF PPB146 BASE 400X600 100MM

Overview

HOF PPB146 BASE 400X600 100MM
Also known as: 783510255893, PPB146

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel