ProLine Industrial Enclosure, 1D/N12, 79x16x24

Item #: 420873

Cat #: PP2046

UPC: 783510142131

Sign In or Register to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, Single-Door, NEMA Type 12, Material: Steel, Dimensions: 78.74" x 15.75" x 23.62"

Overview

ProLine Industrial Enclosure, Single-Door, NEMA Type 12, Material: Steel, Dimensions: 78.74" x 15.75" x 23.62"
Also known as: 783510142131, PP2046

Specifications

Material: Steel
Width: 15.750 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Material: Steel
Height: 78.740 in
Depth: 23.620 in
Width: 15.750 in
IP/NEMA Rating: NEMA 12