Female Disconnect, premium nylon fully i

Item #: 420876

Cat #: DPF18-205FIB-C

UPC: 074983203765

to view pricing and more.
Documents & Guides
The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red premium nylon housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²).

Overview

The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red premium nylon housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²).
Also known as: 074983203765, DPF18-205FIB-C

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass