This product may not be available in all locations.

Indicator Light, LED, Red, 24V AC/DC, NEMA 4/4X/13, 30mm
Item #: 42100
Cat #: 800L-30L24R
UPC: 781180079436
to view pricing and more.
Documents & Guides
Indicator Light, 30 mm, LED, 24 Volt AC/DC, Red, NEMA 4/4X/13
Overview
Indicator Light, 30 mm, LED, 24 Volt AC/DC, Red, NEMA 4/4X/13
Also known as: 781180079436, 800L-30L24R
Specifications
| Type: | Indicator Light, LED |
| Color: | Red |
| Volts DC: | 24 |
| Size: | 30 mm |
| Material: | Plastic |
| Volts AC: | 24 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Indicator Light, LED |
| Volts DC: | 24 |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red |
| Size: | 30 mm |
| Volts AC: | 24 |