Breakaway Streetlight Connector, Paired In-Line Non-Fused, Crimp

Item #: 421007

Cat #: D65PN-LC

UPC: 781789110110

to view pricing and more.
Documents & Guides
Breakaway Streetlight Connector, Paired In-Line Non-Fused (One Hot/One Neutral), Crimp Type, 1 Line Side Wire 4 - 2 AWG, 1 Load Side Wire 4 - 2 AWG, Thermoplastic, Black

Overview

Breakaway Streetlight Connector, Paired In-Line Non-Fused (One Hot/One Neutral), Crimp Type, 1 Line Side Wire 4 - 2 AWG, 1 Load Side Wire 4 - 2 AWG, Thermoplastic, Black

Buchanan® Breakaway Streetlight Connector & Splice Insulating Kits are easy to install, taking just five minutes or less and requiring only basic tools - a knife, wire stripper, and a hex or crimp tool. Their built-in breakaway design eliminates de-energization of complete circuits and safely separates upon impact without breaking wires – eliminates potential danger and electrical shock. The spring-loaded contacts compensate for thermal expansion to maintain integrity of connections.

Also known as: 781789110110, D65PN-LC

Features & Benefits

  • Safe and easy installation in five minutes or less
  • No special equipment necessary – requires only a knife, wire stripper, and a hex tool or crimp tool
  • Spring-loaded contacts compensate for thermal expansion to maintain integrity of connection (breakaway models)
  • Safely separates upon impact without breaking wires – eliminates potential danger and electrical shock
  • Built-in break-away design eliminates de-energization of complete circuits

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Material: Thermoplastic Elastomer (TPE)
Allowable Gauge Range: 4 - 2
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2
Volts AC: 600
Material: Thermoplastic Elastomer (TPE)