This product has been discontinued.

Slide Dimmer, 2000W, Incandescent, Nova, Beige
Item #: 421077
Cat #: N-2000-BE
UPC: 027557672306
to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Color: Beige.
Overview
Nova Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Color: Beige.
Nova Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000W in beige
Also known as: 027557672306, N-2000-BE
Specifications
| Type: | Slide, Single-Pole |
| Volts AC: | 120 |
| Wattage: | 2000 |
| Mounting: | Surface |
| Poles: | 1 |
| Color: | Beige |
| Family / Style: | Nova |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Type: | Slide, Single-Pole |
| Wattage: | 2000 |
| Poles: | 1 |
| Family / Style: | Nova |
| Light Technology: | Halogen |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | Beige |
| Dimmable: | Yes |