12 AWG THHN/THWN-2 Solid Copper, Gray/Yellow Stripe, 2500'

Item #: 421113
Cat #: THHN12SOLGRYYEL2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray/Yellow, 2500 ft. Reel.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray/Yellow, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12SOLGRYYEL2500RL

Specifications

Color: Gray/Yellow
Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Color: Gray/Yellow
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)