13W BR30 Dimmable LED Bulb

Item #: 421124
Cat #: 13BR30/END/F90-2700-700-DIM-AF-6/1
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 13W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 730, CRI: 82, Color Temperature: 2700K, Beam Angle: 90°, Rated Average Life: 25,000 Hrs. *Philips Part # 42055-4* 65W Equivalent.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 730, CRI: 82, Color Temperature: 2700K, Beam Angle: 90°, Rated Average Life: 25,000 Hrs. *Philips Part # 42055-4* 65W Equivalent.
Philips BR Dimmable LED Lamps with AirFlux Technology provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.
Also known as: 13BR30/END/F90-2700-700-DIM-AF-6/1

Specifications

Base: Medium Screw (E26)
Wattage: 13
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 730
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 90°
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 730
Light Technology: LED
Angle: 90°

Customer Reviews

No reviews for this product
(0)