N1 SCREW COVER PULL BOX GALVANIZED NO K.O.

Item #: 421270

Cat #: 884SCG

UPC: 761515250143

to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw On, 8" x 8" x 4", Knockouts, Steel, Galvanized

Overview

Pull Box, NEMA 1, Screw On, 8" x 8" x 4", Knockouts, Steel, Galvanized
Also known as: 761515250143, 884SCG

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Depth: 4 in
IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Surface
Width: 8 in
Height: 8 in