N1 SCREW COVER PULL BOX NO K.O. POWDER COATED

Item #: 421300

Cat #: 10104SCNK

UPC: 761515224328

to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw On, 10" x 10" x 4", No Knockouts, Steel, Gray Powder Coated

Overview

Pull Box, NEMA 1, Screw On, 10" x 10" x 4", No Knockouts, Steel, Gray Powder Coated
Also known as: 761515224328, 10104SCNK

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Mounting: Surface
Color: Gray
Material: Steel