
15A Industrial Grade Duplex Receptacle, 5-15R, Black
Item #: 421414
Cat #: 5262-SE
UPC: 078477205310
to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Black
Overview
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Black
Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.
Also known as: 078477205310, 5262-SE
Specifications
| Color: | Black |
| Amps: | 15 |
| Material: | Thermoplastic, Nylon |
| Type: | Self-Grounding |
| NEMA Configuration: | 5-15R |
| Color: | Black |
| Material: | Thermoplastic, Nylon |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Type: | Self-Grounding |