PVC Tubing Cutter

Item #: 42151
Cat #: 865
UPC: 783310098652
Sign In or Register to view pricing and more.
Documents & Guides
PVC Cutter, Capacity: Up To 2" PVC, Weight: 25 lbs

Overview

PVC Cutter, Capacity: Up To 2" PVC, Weight: 25 lbs
High-leverage compound ratchet action and long handles reduce effort Heavy-duty metal frame for cutting large diameters Replaceable steel blade may be sharpened
Also known as: 783310098652, 865

Specifications

Type: PVC Cutter
Material: Steel
Diameter: 2 in
Type: PVC Cutter
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)