Non-Fused Disconnect, 25 Amp, 3-Pole

Item #: 421528
Cat #: NF25X-3PB6C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 25 Amp. 3-Pole AC. NEMA 4X, Stainless Steel Enclosure. Black Pistol Handle. HxWxD: 7.2" x 5.3" x 3". Integral Lug Kit Included. *No Longer Available, Use Item# 914721*

Overview

Non-Fused Disconnect Switch. 25 Amp. 3-Pole AC. NEMA 4X, Stainless Steel Enclosure. Black Pistol Handle. HxWxD: 7.2" x 5.3" x 3". Integral Lug Kit Included. *No Longer Available, Use Item# 914721*
Also known as: NF25X-3PB6C

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 25
Type: Non-Fused
IP/NEMA Rating: NEMA 4X
Phase: 3
Mounting: Surface
Type: Non-Fused
Poles: 3
Amps: 25
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)