10A Fast-Acting Fuse, Current-Limiting, Class-T, 600V

Item #: 42154

Cat #: JJS-10

UPC: 051712628105

to view pricing and more.
10 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

10 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712628105, JJS-10

Specifications

Class: T
Amps: 10
Volts AC: 600
Speed: Very Fast Acting
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 600
Mounting: Cartridge
Amps: 10
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA