This product has been discontinued.

Side Mount Filter Fan, Size: 13", NEMA 12/IP54, 115V, 50/60 Hz, 0.70A
Item #: 421558
Cat #: SF1316413
UPC: 783510200466
to view pricing and more.
Documents & Guides
Side Mount Filter Fan, Size: 13 Inch, NEMA 12/IP54, 115 Volt, 50/60 Hz, 0.70 Amp, Color: Black, Material: Non-Metallic
Overview
Side Mount Filter Fan, Size: 13 Inch, NEMA 12/IP54, 115 Volt, 50/60 Hz, 0.70 Amp, Color: Black, Material: Non-Metallic
Also known as: 783510200466, SF1316413
Specifications
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Black |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Black |