Breaker, Motor Protection, 4.0A, D Frame, 3P, High Magnetic, Knob

Item #: 421597

Cat #: 140M-D8E-B40-KY

UPC: 662074608393

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 4.0 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip, Red/Yellow, Lockable Knob

Overview

Breaker, Motor Protection, 4.0 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip, Red/Yellow, Lockable Knob
Also known as: 662074608393, 140M-D8E-B40-KY

Specifications

Phase: 3
Poles: 3
Amps: 4
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Red/Yellow
Volts AC: 600
Family / Style: 140M
Amps Range: 2.500 - 4
Phase: 3
Amps: 4
Mounting: DIN Rail
Volts AC: 600
Amps Range: 2.500 - 4
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Red/Yellow
Family / Style: 140M