REXEL logo

Lev T8280-w 15a Tr Hg Surge Recpt

Item #: 421630
Cat #: T8280-W
UPC: 078477434789
Sign In or Register to view pricing and more.

Overview

LEV T8280-W 15A TR HG SURGE R
15 Amp, 125 Volt, Hospital Ground, Self Grounding, Decora Plus Duplex Surge Suppressor Receptacle, Tamper-Resistant, Straight Blade, White
Also known as: 078477434789, T8280-W

Specifications

Material: Polycarbonate
Mounting: Box
Amps: 15
Color: White
Type: Receptacle
NEMA Configuration: 5-15R, WD-6
Material: Polycarbonate
Amps: 15
Type: Receptacle
Mounting: Box
Color: White
NEMA Configuration: 5-15R, WD-6

Customer Reviews

No reviews for this product
(0)