4" PVC 90° Elbow, 30" Radius, Schedule 40, Gray

Item #: 42166
Cat #: 4009030ELB
UPC: 980060067376
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray
Also known as: 980060067376, 4009030ELB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 30 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in
Sweep Radius: 30 in

Customer Reviews

No reviews for this product
(0)