ABB S201-B32 MCB 1P B 32A 480Y/277

Item #: 421669

Cat #: S201-B32

UPC: 016779465308

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S201B32
Also known as: 016779465308, S201-B32

Specifications

Amps: 32
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA