BREAKER 20A 1P 120V 22K BLH

Item #: 42176

Cat #: B120H

UPC: 783643263826

to view pricing and more.
Documents & Guides
BREAKER 20A 1P 120V 22K BLH 22 KAIC

Overview

BREAKER 20A 1P 120V 22K BLH 22 KAIC
Also known as: 783643263826, B120H

Specifications

Family / Style: BL
Amps: 20
Poles: 1
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Family / Style: BL
Poles: 1
Mounting: Bolt On
Amps: 20
Volts AC: 120/240
Interrupt Rating AC: 22 kA