XHHW14SOLBLK1000RL

Item #: 421770

Cat #: XHHW14SOLBLK1000RL

UPC: 980100635039

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW14SOLBLK1000RL

Overview

COP XHHW14SOLBLK1000RL

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100635039, XHHW14SOLBLK1000RL

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Color: Black
Conductors: 1
Jacket: XLPE
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid