REXEL logo

Wire Marker Sleeves, 0.33" x 8'

Item #: 4218
Cat #: XPS-187-CONT
UPC: 662820643036
Sign In or Register to view pricing and more.
Wire Marker Sleeves, Dimensions: 0.33" x 8', Wire Gauge: 18-12, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black on White, Finish: Matte, Adhesive: None, Compatible With: IDXPERT Printer, Includes: (1) Roll/Cartridge

Product Overview

Wire Marker Sleeves, Dimensions: 0.33" x 8', Wire Gauge: 18-12, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black on White, Finish: Matte, Adhesive: None, Compatible With: IDXPERT Printer, Includes: (1) Roll/Cartridge
Also known as: 662820643036, XPS-187-CONT
Frequently Bought Together (58)
Brady
XC-1500-595-WT-BK Tape Refill Cartridge, 1.5" x 30'
Brady
XPS-187-1 Wire Marker Sleeves, 0.33" x 1"
Brady
XPS-250-1 Wire Marker Sleeves, 1" x 0.44"
Entrelec
17322005 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 2m
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Thomas & Betts
TYD1CPW6 Wiring Duct Cover 1" Wide x 6' Long, Rigid PVC, White
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Brady
XPS-125-1 Wire Marker Sleeves, 0.23" x 1"
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Woodhead
1R3006A20A120 Receptacle, Mini Change, 3 Pin, A-Size, Male, Straight, 16-3 PVC
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
3M
BFV14-8Q Block Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8
Brady
XC-1000-595-OR-BK Xpert Outdoor Vinyl 1 In X 30 Ft Bk On Or
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Brady
M21-750-499 Label Refill Cartridge, 0.75" x 16'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Appleton
8465 4" Square Cover, Flat, Blank
3M
35-GREEN-3/4X66FT 35 GREEN 3/4" X 66' VHL VINYL TAPE
Thomas & Betts
TYD1X3WPW6 1" x 3" Wire Duct, White
Brady
XC-500-595-WT-BK Indoor/Outdoor Vinyl .5 In X 30 Ft Bk On Wt
Multiple
THHN8STRGRN500RL 8 AWG THHN Stranded Copper, Green, 500'
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Brady
XPS-250-CONT Xpert Permasleeve Wht .250 In Dia X Cont
Appleton
RB75-50A Reducing Bushing, Threaded, 3/4" x 1/2", Aluminum
Appleton
UNF50NR-A Union, Female/Female, 1/2",Explosionproof, Aluminum
OZ Gedney
STL-8 THREAD LUBE 8 0Z.
Panduit
MLT4H-LP316 316 Stainless Steel Cable Tie, Heavy, 14.3" Long, 50/PK
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Thomas & Betts
TY27MX Cable Tie, 13.4", Black, UV Nylon, Weather Resistant, 1000/PK
Burndy
YA2CLBOX Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 2 AWG
Thomas & Betts
H050GRSST ST.STEEL GRD HUB 1/2 INCH
Panduit
Panduit Pan-Steel MLT2S-CP316 Cable Tie
Panduit
BT4LH-L0 Cable Tie, Light-Heavy Duty, 14.9" Long, UV Nylon, Black, 50/Pack
SYLVANIA
40A15/2PK/RP-120V 40A152PKRP120V 24/CS 2/SKU
Appleton
TMC2-050075A TMC2 Connector, 1/2", Class I, Division, Aluminum
Burndy
KC23 Service Post Connector, Copper, 10 to 1 AWG, 3/8" Stud
3M
FP301-1/4-48-BLACK-12-PCS Heat Shrink, Thin-Wall, 1/4", Black, 48" Pieces
Multiple
THHN2STRGRN-CUT 2 AWG THHN Stranded Copper, Green, Cut to Length
Appleton
TMC2X-050075AX TMC2X Connector, 1/2", Explosionproof-Dust-Ignitionproof, Aluminum
Brady
BMP41 Label Maker Kit
Brady
BRADY MC1-1000-595-RD-WT
Brady
MC1-1000-595-WT-BK Label Maker Cartridge
Brady
MC1-1000-595-GN-WT Mseries B595 Wht/grn 1.0"x25' 1ea 1"cart
Brady
MC1-1000-595-WT-RD Label,M Series,B595,1"x25ft,Red/Wht,1 CQ
3M
FP301-3/8-100-BLACK-SPOOL Black, 3/8" Diameter, 100' Spool
Burndy
YA28L4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 4/0 AWG
Brady
XSL-116-427 XPERT SELFLAM WT 2.5 IN X 1.5 IN X .75 IN WRITE
Multiple
THHN4/0STRGRN5000RL 4/0 AWG THHN Stranded Copper, Green, 5000'
Brady
XPS-125-1 Wire Marker Sleeves, 0.23" x 1"
Brady
XPS-250-1 Wire Marker Sleeves, 1" x 0.44"
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
Appleton
7300S EMT Compression Connector, 3", Concrete Tight, Steel
Brady
M21-125-C-342 Tape Refill Cartridge, 0.235" x 7'
Hawke
753/A/3/4"NPT Cable Gland, Explosionproof, Size "A", 3/4" NPT, Brass
Panduit
EV18-P47B-L Stronghold Pin Terminal, vinyl insulated

Specifications

Product Width: 1/3 in
Type: Marker Sleeve, Heat Shrink, Sleeve
Material: Polyolefin
Gauge: 18, 12, 14, 16
Length: 8 ft
Color: White
Standards: California Proposition 65
Product Width: 1/3 in
Material: Polyolefin
Length: 8 ft
Standards: California Proposition 65
Type: Marker Sleeve, Heat Shrink, Sleeve
Gauge: 18, 12, 14, 16
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)