This product may not be available in all locations.

Pilot Device, 30mm Enclosure, 2 Element, Polyester, E34
Item #: 421860
Cat #: E34N52
UPC: 782114554227
to view pricing and more.
Documents & Guides
30.5 mm, Non-metallic, Corrosion Resistant, Watertight/Oiltight, Pilot Device Enclosure, Gray, Polyester, 2 Element, 1 Contact Block Depth, NEMA 3, 4X, 12.
Overview
30.5 mm, Non-metallic, Corrosion Resistant, Watertight/Oiltight, Pilot Device Enclosure, Gray, Polyester, 2 Element, 1 Contact Block Depth, NEMA 3, 4X, 12.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782114554227, E34N52
Specifications
| Type: | Enclosure, 2 Element |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 3 |
| Type: | Enclosure, 2 Element |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 3 |
| Color: | Gray |