Compression Lug, Aluminum, 1-Hole

Item #: 421984

Cat #: IACL-2

UPC: 783669929027

to view pricing and more.
Surecrimp Aluminum Compression Lug, Dual Rated, Conductor Size 2, 1 Hole, 1/2in Bolt Size, No Sight Window, Narrow Tang, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Dual Rated, Conductor Size 2, 1 Hole, 1/2in Bolt Size, No Sight Window, Narrow Tang, Tin Plated, UL, CSA

Compression lugs offer a dependable, high-performance solution for secure electrical terminations across a wide range of applications. Available in both copper and aluminum, with options for long barrel or short barrel designs as well as 1-hole and 2-hole mounting configurations, they provide the flexibility to match your installation needs. Our broad assortment makes it easy to choose the right compression lug for grounding, bonding, power distribution, and other demanding electrical connections.

Also known as: 783669929027, IACL-2

Features & Benefits

  • Four OD sizes accommodate a wire range, requires only four installation dies to crimp eleven conductor sizes Tang width remains constant within an OD size and is designed to fit transformer pads
  • Electro-tin plating for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap identifies proper compression die, prevents foreign materials from entering prior to use
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die
  • Chamfered entry for ease of conductor insertion

Specifications

Length: 3 ft
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/2 in
Length: 3 ft
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 2