This product may not be available in all locations.

Indicator Light, LED, Green, 24V AC/DC, NEMA 4/4X/13, 30mm
Item #: 42203
Cat #: 800L-30L24G
UPC: 781180079443
to view pricing and more.
Documents & Guides
Indicator Light, 30 mm, LED, 24 Volt AC/DC, Green, NEMA 4/4X/13 *** Rockwell Automation Preferred Product ***
Overview
Indicator Light, 30 mm, LED, 24 Volt AC/DC, Green, NEMA 4/4X/13 *** Rockwell Automation Preferred Product ***
Also known as: 781180079443, 800L-30L24G
Specifications
| Type: | Indicator Light, LED |
| Volts DC: | 24 |
| Color: | Green |
| Size: | 30 mm |
| Material: | Plastic |
| Volts AC: | 24 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Special Program: | Rockwell Automation Preferred Product |
| Type: | Indicator Light, LED |
| Color: | Green |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts DC: | 24 |
| Size: | 30 mm |
| Volts AC: | 24 |
| Special Program: | Rockwell Automation Preferred Product |