Electronic Time Switch

Item #: 422052
Cat #: ET8015CPD82
UPC:
Sign In or Register to view pricing and more.
Electronic Time Switch, 120-277VAC, 30 Amps, Type 3R Plastic, 3.6 lbs

Overview

Electronic Time Switch, 120-277VAC, 30 Amps, Type 3R Plastic, 3.6 lbs
Also known as: ET8015CPD82

Specifications

Amps: 30
Material: Plastic
Type: Electronic Time Switch
Volts AC Range: 208, 240, 120
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3
Amps: 30
Type: Electronic Time Switch
Standards: California Proposition 65
Material: Plastic
Volts AC Range: 208, 240, 120
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)