Safety Switch, General Duty, Plug Fuse, 1-Wire, 30A, 120VAC, NEMA 1

Item #: 422054
Cat #: DP111NGB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, General Duty, Plug Fuse, 2-Wire, Type S,T, or W, 30 Amp, 120 Volt AC, NEMA 1

Overview

Safety Switch, General Duty, Plug Fuse, 2-Wire, Type S,T, or W, 30 Amp, 120 Volt AC, NEMA 1
Also known as: DP111NGB

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Volts DC: 250
Mounting: Surface
Amps: 30
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)