Panel for Junction Box, fits 4x4 Box, Galvanized, Mild Steel

Item #: 422076

Cat #: A4P4G

UPC: 783510214944

to view pricing and more.
Documents & Guides
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A4P4G item fits 4x4 inch Box with a material of Mild Steel finish Galvanized.

Overview

Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A4P4G item fits 4x4 inch Box with a material of Mild Steel finish Galvanized.

Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.

Also known as: 783510214944, A4P4G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Material: Steel
Height: 7.870 in
Width: 2.880 in
Finish: Galvanized
Material: Steel
Width: 2.880 in
Height: 7.870 in
Finish: Galvanized