Platform Twin Stepladder With Casters

Item #: 422159

Cat #: PT6004-4C

UPC: 051751030686

Sign In or Register to view pricing and more.
Documents & Guides
Werner; Platform Twin Stepladder With Casters; Stockr's Ladder; Series Pt6000-4c, Type I, Duty Rating; Ladder Height: 4 Ft; Platform Width: 12-3/4 In; Platformheight: 22 In; Base Width: 23 In; Spread: 51 In; Material: Fiberglass; Tread: 3in Wide; Load Capacity: 250 Lb; Rail Length: 6 Ft; Rail: 3-1/8 In Wide; Flange:1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 11.100

Overview

Werner; Platform Twin Stepladder With Casters; Stockr's Ladder; Series Pt6000-4c, Type I, Duty Rating; Ladder Height: 4 Ft; Platform Width: 12-3/4 In; Platformheight: 22 In; Base Width: 23 In; Spread: 51 In; Material: Fiberglass; Tread: 3in Wide; Load Capacity: 250 Lb; Rail Length: 6 Ft; Rail: 3-1/8 In Wide; Flange:1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 11.100
Also known as: 051751030686, PT6004-4C

Specifications

No Specifications Available