DuroSite High Bay, Circular, 16", 146W, 100-277V, 5000K

Item #: 422162

Cat #: HBGC4P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
DuroSite High Bay, Circular, 16 inch, 146 Watt, 100-277 Volt, Lumens: 14500, CRI: 70, Color Temperature: 5000K, Clear Tempered Glass Lens

Overview

DuroSite High Bay, Circular, 16 inch, 146 Watt, 100-277 Volt, Lumens: 14500, CRI: 70, Color Temperature: 5000K, Clear Tempered Glass Lens
Also known as: HBGC4P

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 146
Diameter: 16 in
Light Technology: LED
Color Temperature: 5000 (Bright White)
Diameter: 16 in
Wattage: 146
Light Technology: LED