ES LC ML 30S/40C 1PH 125A N3R

Item #: 422285

Cat #: SW3040L1125

UPC: 040892651560

to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. MAIN LUG WITH 30 1-INCHSPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(125A) 100KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMATYPE3R ENCLOSURE FOR OUTDOOR USE..REPLACED BY SNW3048L1125. AVAILABLE 4/1/2020

Overview

SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. MAIN LUG WITH 30 1-INCHSPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(125A) 100KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMATYPE3R ENCLOSURE FOR OUTDOOR USE..REPLACED BY SNW3048L1125. AVAILABLE 4/1/2020
Also known as: 040892651560, SW3040L1125

Specifications

Amps: 125
Spaces: 30
Mounting: Surface
Phase: 1
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Amps: 125
Mounting: Surface
Type: Main Lug
Spaces: 30
Phase: 1
IP/NEMA Rating: NEMA 3R