LIMITRON FAST ACTING FUSE

Item #: 422391

Cat #: KTN-R-350

UPC: 051712407243

to view pricing and more.
Documents & Guides
350A 250V Class RK1 Limitron Fast Acting Fuse

Overview

350A 250V Class RK1 Limitron Fast Acting Fuse
Also known as: 051712407243, KTN-R-350

Specifications

Amps: 350
Volts DC: 250
Speed: Fast Acting
Class: RK1
Mounting: Bolt
Volts AC: 250
Type: Power Fuse
Family / Style: KTN
Interrupt Rating DC: 100 kA
Amps: 350
Speed: Fast Acting
Mounting: Bolt
Type: Power Fuse
Interrupt Rating DC: 100 kA
Volts DC: 250
Class: RK1
Volts AC: 250
Family / Style: KTN