4" PVC 22-1/2° Elbow, 60" Radius, Schedule 40, Gray
Item #: 42242
Cat #: 400221260ELB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Gray, Schedule 40
Overview
4 Inch PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Gray, Schedule 40
Also known as: 400221260ELB
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Diameter: | 4 in |
| Angle: | 22 1/2° |
| Sweep Radius: | 60 in |
| Type: | Schedule 40 |
| Material: | PVC |
| Angle: | 22 1/2° |
| Color: | Gray |
| Diameter: | 4 in |
| Sweep Radius: | 60 in |