shielded cord set, Modicon X80, 40-way terminal, one end flying leads, 5m

Item #: 422450

Cat #: BMXFCW501S

UPC: 595863920164

to view pricing and more.
shielded cord set, Modicon X80, 40-way terminal, one end flying leads, 5m

Overview

shielded cord set, Modicon X80, 40-way terminal, one end flying leads, 5m

This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This cordset is an accessory of I/O module. The length of this cable is 5m. This product is robust, high quality and based on the latest innovative technology. It is furnished with 40-way connector for module side and free end color-coded flying leads (conforming to DIN 47100) for electrical connection. It weighs 0.71kg. It is suitable for medium to large process applications. This cordset is compatible with Modicon X80 BMXART0414 and BMXART0814 analogue input module. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).

Also known as: 595863920164, BMXFCW501S

Specifications

Length: 5 m
Standards: California Proposition 65
Length: 5 m
Standards: California Proposition 65